References
SMC:ZP2004UU
Rubix:2610694
EAN:3618036471281

Documents
Product details : SMC ZP2004UU VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: 2x4, 3.5x7, 4x10 mm
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: 2004 (2x4, Flat)
Material: U (Urethane Rubber)
•Shapes: Oval Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: 2004 (2x4, Flat)
Material: U (Urethane Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | urethane rubber |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Delivery usually within ( 4 ) days