SMC ZP20BU VACUUM PAD


Vacuum Pad

References
smc:ZP20BU
rubix:120A1930
brand logo
brand logo
Technical specifications
MaterialUrethane Rubber
Diameter20 mm
ShapeBellow
See all Specifications

Product details : SMC ZP20BU VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø20
    Material: U (Urethane Rubber)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)25x25x24 mm
    Logistic Weight4 g
    MaterialUrethane Rubber
    Diameter20 mm
    ShapeBellow
    TypeVacuum Pad
    Show UNSPSC/ECL@SS
    £ 9.76 excl. VAT
    / Each
    £ 11.71 incl. VAT
    • Delivery usually within ( 4 ) days