References
SMC:ZPT40CS-B8
Rubix:2611111
Manufacturer :ZPT40CS-B8

Documents
Product details : SMC ZPT40CS-B8 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Vacuum Entry: B8 (Female Thread M8X1.25)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Pad Styles: C (Flat w/Ribs)
Material: S (Silicon Rubber)
Vacuum Entry: B8 (Female Thread M8X1.25)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x43x32 mm |
|---|---|
| Logistic Weight | 25 g |
| Material | silicon rubber |
| Diameter | 40 mm |
| Shape | flat |
| Type | flat with ribs |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Delivery usually within ( 8 ) days