References
SMC:ZP2-B25JS-X19
Rubix:394A2512

Documents
Product details : SMC ZP2-B25JS-X19 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
ZP2-*J/ZJ, Vacuum Pad, Bellows
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Material | silicone rubber |
| Diameter | 25 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ Each
£ 8.88 incl. VAT
- Usually arrives within 14 working days