SMC ZP20CN VACUUM PAD


Vacuum Pad

References
smc:ZP20CN
rubix:120A1929
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter20 mm
ShapeFlat
See all Specifications

Product details : SMC ZP20CN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø20
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Lock Ring: Lock Ring
Suffix: None

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x23x14 mm
Logistic Weight9 g
MaterialNBR
Diameter20 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
  • Delivery usually within ( 4 ) days