SMC ZPT04USK6-04-A8 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT04USK6-04-A8
rubix:2610943
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter4 mm
ShapeFlat
See all Specifications

Product details : SMC ZPT04USK6-04-A8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 04
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 6mm
Vacuum Entry: 04 (One-touch Fitting Ø4)
Mounting Thread: A8 (M8X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x60x55 mm
Logistic Weight29 g
MaterialSilicone Rubber
Diameter4 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 33.66 excl. VAT
/ Each
£ 40.39 incl. VAT
  • Delivery usually within ( 4 ) days