References
SMC:ZP63HBU
Rubix:394A2058

Documents
Product details : SMC ZP63HBU VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Material | urethane rubber |
| Diameter | 63 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 24.47 excl. VAT
/ Each
£ 29.36 incl. VAT
- Usually arrives within 14 working days