SMC ZP10UTS LARGE BELLOWS VACUUM PAD


Thin Compact - ZP-*T

References
smc:ZP10UTS
rubix:393A4499
manufacturer :ZP10UTS
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter10 mm
ShapeFlat
See all Specifications

Product details : SMC ZP10UTS LARGE BELLOWS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 10 - Ø 16 mm Shapes: Thin Flat Type, Thin Flat Type with Ribs Materials: NBR, Silicone Rubber, Urethane Rubber, Fluorine Rubber, Conductive NBR, Conductive Silicone Rubber.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter10 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter11 mm
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • Usually arrives within 14 working days