Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-11UTN VACUUM PAD
SMC ZP2-11UTN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-11UTN
rubix:
2610723
Technical specifications
Material
NBR
Diameter
11
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-11UTN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 5 - Ø 20 mm
•Shapes: Thin Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.
Pad Diameter: 11mm
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
13
x
12
mm
Logistic Weight
1
g
Material
NBR
Diameter
11
mm
Shape
Round
Type
Thin Flat Pad
Threading diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Delivery usually within (
19
) days
Select variants (115)
Add to cart
Check our products from related categories
FESTO 35412 SUCTION CUP COMPLETE VASB-30-1/8-NBR
AVENTICS 1820415162
SMC ZPT13CNK10-04-A10 VACUUM PAD BUFFER RIB NBR
SMC ZPT2004UNK10-B5-A8 VACUUM PAD
SMC ZP3E-YF50UMN-B8 VACUUM PAD
SMC ZPT32CS-B8 VACUUM PAD
SMC ZPT50BNK10-06-A14 VACUUM PAD
SMC ZP2-R3507WNK10-04 VACUUM PAD
FESTO 35416 SUCTION CUP COMPLETE VASB-100-1/4-NBR
SMC ZP3-T10BNK20-B5 VACUUM PAD
SMC ZPR16BNK10-06-A10 VACUUM PAD
SMC ZP3E-80BMN VACUUM PAD
FESTO 191011 SUCTION CUP WITHOUT CONNECTOR ESV-150-SN
FESTO 191017 SUCTION CUP WITHOUT CONNECTOR ESV-200-SS
NORGREN M/58405/02 VACUUM CUP ASSEMBLY