SMC ZP2-16JN-X19 VACUUM PAD


Vacuum Pad

References
smc:ZP2-16JN-X19
rubix:2610732
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter16 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-16JN-X19 VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 16mm
Pad Type: J [Bellows (Multistage Type)]
Material: N (NBR)
Lock Ring: X19 (Without Lock Ring)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight2 g
MaterialNBR
Diameter16 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter17.5 mm
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
  • Delivery usually within ( 4 ) days