SMC ZP2-300HN VACUUM PAD


Vacuum Pad

References
smc:ZP2-300HN
rubix:2610738
brand logo
brand logo
Technical specifications
Materialnbr
Diameter300 mm
Shapeflat
See all Specifications

Product details : SMC ZP2-300HN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 32 - Ø 340 mm, 30 x 50 mm
•Shapes: Flat Type, Flat Type with Ribs, Thin Flat Type, Bellows Type, Oval Type
•Materials: NBR, Silicone Rubber, FKM, CR
•High Flexibility.

Pad Diameter: 300mm
Pad Type: H (Flat w/Ribs)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight2060 g
Materialnbr
Diameter300 mm
Shapeflat
Typevacuum pad
Metrical Diameter301 mm
Show UNSPSC/ECL@SS
£ 219.26 excl. VAT
/ Each
£ 263.11 incl. VAT
  • Delivery usually within ( 19 ) days