References
SMC:ZP2-46ZJS
Rubix:394A1715
Manufacturer :ZP2-46ZJS

Documents
Product details : SMC ZP2-46ZJS VACUUM PAD
ZP2-*J/ZJ, Vacuum Pad, Bellows
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x44 mm |
|---|---|
| Logistic Weight | 17 g |
| Material | silicone rubber |
| Diameter | 46 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Delivery usually within ( 8 ) days