References
SMC:ZP2-4010WS
Rubix:2610750

Documents
Product details : SMC ZP2-4010WS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: 3.5 x 7, 4 x 10, 5 x 10, 6 x 10, 4 x 20, 5 x 20, 6 x 20, 8 x 20, 4 x 30, 5 x 30, 6 x 30, 8 x 30
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 4 x 10
Material: S (Silicon Rubber)
•Shapes: Oval Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Female Thread Vertical Vacuum Inlet.
•High Flexibility.
Pad Diameter: 4 x 10
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 10 mm |
| Shape | oval |
| Type | vacuum pad |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 4 ) days