SMC ZP2-14JS VACUUM PAD


Short Type Pad

References
smc:ZP2-14JS
rubix:394A1357
manufacturer :00945154
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter14 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-14JS VACUUM PAD


SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. ? A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter14 mm
ShapeBellow
TypeVacuum Pad
Threading diameter13 mm
Metrical Diameter15 mm
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
  • Usually arrives within 14 working days