References
SMC:ZPT16BS-A5
Rubix:394A0338
Manufacturer :ZPT16BS-A5
EAN:3618036451467



Documents
Product details : SMC ZPT16BS-A5 VACUUM PAD VERTIC.BELLOW SILICON
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x46x21 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | silicone rubber |
| Diameter | 16 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- Delivery usually within ( 8 ) days