SMC ZP2-B06CN VACUUM PAD


Vacuum Pad

References
smc:ZP2-B06CN
rubix:2610787
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter6 mm
ShapeFlat
See all Specifications

Product details : SMC ZP2-B06CN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 3 - Ø 8 mm
•Shapes: Flat Type, Flat Type with Rib
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 6mm (Blast Type)
Pad Type: C (Flat w/Ribs)
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x12x7 mm
Logistic Weight1 g
MaterialNBR
Diameter6 mm
ShapeFlat
TypeVacuum Pad
Metrical Diameter7 mm
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Delivery usually within ( 4 ) days