References
SMC:ZP2A-M02P
Rubix:2610772
Manufacturer :ZP2A-M02P
EAN:3618036470673

Documents
Product details : SMC ZP2A-M02P VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Accessory for Vacuum Pad ZP2-B**MU/MB - Male Thread.
Applicable Pad Model: M02 [ZP2-B(06/08/10/15)MU/MB]
Applicable Pad Model: M02 [ZP2-B(06/08/10/15)MU/MB]
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Shape | round |
| Type | vacuum adapter |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- Delivery usually within ( 4 ) days