SMC ZP3E-T100BMNJB50 VACUUM PAD
Heavy-duty with Buffer – ZP3E-T
See technical informationSee documentsReferences
SMC:ZP3E-T100BMNJB50
Rubix:394A1489
Manufacturer :ZP3E-T100BMNJB50

Documents
Product details : SMC ZP3E-T100BMNJB50 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Female Thread Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 100 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 76.38 excl. VAT
/ Each
£ 91.66 incl. VAT
- Usually arrives within 14 working days