References
SMC:ZPT02UN-B5
Rubix:2610931
Manufacturer :ZPT02UN-B5
EAN:3618036454567

Documents
Product details : SMC ZPT02UN-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø2
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø2
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: B5 (Female Thread M5X0.8)
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x20x8 mm |
|---|---|
| Logistic Weight | 3 g |
| Material | nbr |
| Diameter | 2 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Delivery usually within ( 4 ) days