References
SMC:ZP2-B04EUS
Rubix:2610780
EAN:3618036475388

Documents
Product details : SMC ZP2-B04EUS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 4mm (Blast Type)
Pad Type: EU
Material: S (Silicon Rubber)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 4mm (Blast Type)
Pad Type: EU
Material: S (Silicon Rubber)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x7x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 4 mm |
| Shape | round |
| Type | short-type flat pad |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 4 ) days