References
SMC:ZPT20BS-B8
Rubix:394A1039
EAN:3618036450507

Documents
Product details : SMC ZPT20BS-B8 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 20 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 14.43 excl. VAT
/ Each
£ 17.32 incl. VAT
- Usually arrives within 14 working days