PIAB 9914293 G.BGI48-2S50.B3.S1.G14M.00, SUCTION CUP


piGRIP Suction Cup

References
piab:9914293
rubix:271A3428
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter48 mm
ShapeBellow
See all Specifications

Product details : PIAB 9914293 G.BGI48-2S50.B3.S1.G14M.00, SUCTION CUP


Configurable suction cup with recyclable parts. The different hardness makes the suction cup stable and at the same time soft and flexible.

Strengths

  • Durable and long lasting material with higher lifting capacity compared to similar conventional cups.
  • Extraordinary good grip on bags, suitable for both plastic bags and stand-up pouches filled with dry or wet food/substances as well as liquids. For best performance and durability use operating vacuum level at approx. -40kPa. Possible to replace the lip.

Applications

Suitable for level adjustment and to separate thin objects.

Technical specifications


Attributes
MaterialSilicone
Diameter48 mm
ShapeBellow
TypepiGRIP
Show UNSPSC/ECL@SS
£ 44.86 excl. VAT
/ Each
£ 53.83 incl. VAT
  • Usually arrives within 14 working days