SMC ZPT10BSK30-B5-A10 VACUUM PAD


With Lock Ring & Buffer - ZPT (B)(J,K)

References
smc:ZPT10BSK30-B5-A10
rubix:394A2196
manufacturer :ZPT10BSK30-B5-A10
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter10 mm
ShapeBellow
See all Specifications

Product details : SMC ZPT10BSK30-B5-A10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Technical specifications


Attributes
MaterialSilicone Rubber
Diameter10 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter12 mm
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
  • Usually arrives within 14 working days