SMC ZP3E-T125BMNJB10 VACUUM PAD
Heavy-duty with Buffer – ZP3E-T
See technical informationSee documentsReferences
SMC:ZP3E-T125BMNJB10
Rubix:394A1375
Manufacturer :ZP3E-T125BMNJB10

Documents
Product details : SMC ZP3E-T125BMNJB10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Female Thread Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 125 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 84.32 excl. VAT
/ Each
£ 101.18 incl. VAT
- Delivery usually within ( 11 ) days