SMC ZP2-B30JN-X19 VACUUM PAD


Vacuum Pad

References
smc:ZP2-B30JN-X19
rubix:2610821
brand logo
brand logo
Technical specifications
Materialnbr
Diameter30 mm
Shaperound
See all Specifications

Product details : SMC ZP2-B30JN-X19 VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 30mm (Blast Type)
Pad Type: J [Bellows (Multistage Type)]
Material: N (NBR)
Lock Ring: X19 (Without Lock Ring)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight10 g
Materialnbr
Diameter30 mm
Shaperound
Typebellows pad
Threading diameter15 mm
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
  • Delivery usually within ( 4 ) days