References
SMC:ZP2-32HS
Rubix:2610744
Manufacturer :ZP2-32HS

Documents
Product details : SMC ZP2-32HS VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: Ø 32 - Ø 340 mm, 30 x 50 mm
•Shapes: Flat Type, Flat Type with Ribs, Thin Flat Type, Bellows Type, Oval Type
•Materials: NBR, Silicone Rubber, FKM, CR
•High Flexibility.
Pad Diameter: 32mm
Pad Type: H (Flat w/Ribs)
Material: S (Silicon Rubber)
•Shapes: Flat Type, Flat Type with Ribs, Thin Flat Type, Bellows Type, Oval Type
•Materials: NBR, Silicone Rubber, FKM, CR
•High Flexibility.
Pad Diameter: 32mm
Pad Type: H (Flat w/Ribs)
Material: S (Silicon Rubber)
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Material | silicone rubber |
| Diameter | 32 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- Delivery usually within ( 8 ) days