Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-TB04MBN-A3 VACUUM PAD
SMC ZP2-TB04MBN-A3 VACUUM PAD
Vacuum Pad
References
smc:
ZP2-TB04MBN-A3
rubix:
389A2857
Technical specifications
Material
NBR
Diameter
4
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-TB04MBN-A3 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistic Weight
1
g
Material
NBR
Diameter
4
mm
Shape
Bellow
Type
Bellows Pad
Threading diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.52
excl. VAT
/
Each
£
11.42
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZPT20UN-B6 VACUUM PAD
AVENTICS 1820415056
SMC ZP2-T8030WSK10-04 VACUUM PAD
SMC ZP04UGS VACUUM PAD
SMC ZPR10DN-06-B5 VACUUM PAD
PIAB SUCTION CUP 9914237
SMC ZPX100HBNJ25-B01-A22 VACUUM PAD
PIAB F75.20.07ND CUP 0101867
SMC ZP3P-T35PTSF-B8 GROOVE & ADAPTER - ZP3P
SMC ZP3-T06UMNK10-B5 VACUUM PAD
SMC ZPT32FU-B5 BALL JOINT VACUUM PAD WITH BUF
SMC ZP3P-32JT2SF-WM BELLOWS TYPE VACUUM PAD
SMC ZP3E-63UMN VACUUM PAD
SMC ZP3E-YF32BMN-AL14 VACUUM PAD
SMC ZPT20BNJ10-B5-A10 VACUUM PAD