References
SMC:ZP2-TB10MTN-H5
Rubix:394A1659
EAN:3618036472097

Documents
Product details : SMC ZP2-TB10MTN-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x11 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | nbr |
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Usually arrives within 14 working days