SMC ZPR32CN-08-B6 VACUUM PAD HORIZONTAL RIB NBR
With Lock Ring - ZPR (U,C)
See technical informationSee documentsReferences
SMC:ZPR32CN-08-B6
Rubix:394A2553
Manufacturer :ZPR32CN-08-B6
EAN:3618035297295
Documents
Product details : SMC ZPR32CN-08-B6 VACUUM PAD HORIZONTAL RIB NBR
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mmShapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 32 mm |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ Each
£ 26.26 incl. VAT
- Usually arrives within 14 working days
