SMC ZP40BF VACUUM PAD

Vacuum Pad

See technical informationSee documents

References

SMC:ZP40BF
Rubix:120A1662
EAN:3618036457629
brand logo

Technical specifications

Materialfluoro rubber
Diameter40 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZP40BF VACUUM PAD


Machine builders using vacuum for handling or pick and place applications now have an energy saving option with our new Series ZP2V vacuum saving valve. Developed initially for the semiconductor market, these new valves are designed to shut down the suction line when any leakage is detected from the vacuum pad not being fully aligned with the work piece or even when the work piece is simply missing. By effectively stopping the air suction when the system recognizes any irregularities, the energy used in making this vacuum is kept to an absolute minimum. And, without the need for a work piece detection mechanism – which often use mechanical moving parts – those unwanted surface scratches or marks on the work piece are now a thing of the past.Ideal for use as either a stand-alone single vacuum pad or for multiple vacuum pad applications where the vacuum pressure loss is reduced to a minimum and the work piece remains held by the rest of the operating pads, ZP2V users will also save money and time by eliminating the need for expensive sensors or a programmable logic controller (PLC) plus dramatically reduced labour costs when altering the control circuit to accommodate a different shaped work piece.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø40
    Material: F (Fluoro Rubber)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)48x48x34 mm
    Logistic Weight22 g
    Materialfluoro rubber
    Diameter40 mm
    Shapebellow
    Typevacuum pad
    £ 15.24 excl. VAT
    / Each
    £ 18.29 incl. VAT
    • Delivery usually within ( 4 ) days