References
SMC:ZPT20UN-A6
Rubix:394A0839
EAN:3618036450200



Documents
Product details : SMC ZPT20UN-A6 VACUUM PAD
For the adsorption of general workpieces
ZPT (U,C), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x45x23 mm |
|---|---|
| Logistic Weight | 10 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Delivery usually within ( 8 ) days