SMC ZP63HBN VACUUM PAD


Vacuum Pad

References
smc:ZP63HBN
rubix:121A4604
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter63 mm
ShapeBellow
See all Specifications

Product details : SMC ZP63HBN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø63
Material: N (NBR)

Strengths

Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)68x68x32 mm
Logistic Weight68 g
MaterialNBR
Diameter63 mm
ShapeBellow
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
  • Delivery usually within ( 4 ) days