References
SMC:ZPR32CN-04-B6
Rubix:394A1944
Manufacturer :ZPR32CN-04-B6

Documents
Product details : SMC ZPR32CN-04-B6 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mmShapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 32 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 21.88 excl. VAT
/ Each
£ 26.26 incl. VAT
- Usually arrives within 14 working days