FESTO 191061 SUCTION CUP WITHOUT CONNECTOR ESV-40-BU


ESV vacuum cups

References
festo:ESV-40-BU
rubix:133A5340
manufacturer :191061
ean:4052568043551
ESV-40-BU Vacuum suction cup
brand logo
Technical specifications
MaterialPolyurethane
Diameter40 mm
ShapeRound
See all Specifications

Product details : FESTO 191061 SUCTION CUP WITHOUT CONNECTOR ESV-40-BU


Vacuum Suction cup ESV-40-BU Wearing part, easily replaceable Suction cup height compensator=9,5 mm, Min. workpiece radius=90 mm, Suction cup diameter=40 mm, Suction cup volume=11,699 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight13,7 g
MaterialPolyurethane
Diameter40 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
  • Delivery usually within ( 2 ) days