References
SMC:ZPX100HN-B01-B10
Rubix:394A0944
EAN:3618036446395

Documents
Product details : SMC ZPX100HN-B01-B10 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Lateral Vacuum Inlet.
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Material | nbr |
| Diameter | 100 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Usually arrives within 14 working days