References
SMC:ZPR04UN-06-B5
Rubix:2610894

Documents
Product details : SMC ZPR04UN-06-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mmShapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 04
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B5 (Female Thread M5X0.8)
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 04
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x45x27 mm |
|---|---|
| Logistic Weight | 26 g |
| Material | nbr |
| Diameter | 4 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 18.02 excl. VAT
/ Each
£ 21.62 incl. VAT
- Delivery usually within ( 28 ) days