Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-08ANN VACUUM PAD
SMC ZP2-08ANN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-08ANN
rubix:
2610716
Technical specifications
Material
nbr
Diameter
8
mm
Shape
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-08ANN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Sizes: Ø 0.8 to Ø 1.1
•Shapes: Nozzle Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 0.8mm
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
8
x
4
mm
Logistic Weight
1
g
Material
nbr
Diameter
8
mm
Shape
round
Type
nozzle pad
Threading diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.15
excl. VAT
/
Each
£
4.98
incl. VAT
Delivery usually within (
4
) days
Select variants (115)
Add to cart
Check our products from related categories
FESTO 36142 SUCTION CUP COMPLETE VAS-15-1/8-NBR
PIAB BX110P.5K.G40W.F CUP 0108273
SMC ZP3E-YF50BMN-AL14 VACUUM PAD
SMC ZPX80HN-B01-B10 VACUUM PAD HEAVY DUTY NBR
SMC ZPR3507UN-06-A5 VACUUM PAD
SMC ZPT32BS-B6 VACUUM PAD
SMC ZP2-150HBN VACUUM PAD
SMC ZPT02UN-B5 VACUUM PAD
SMC ZP3E-T100UMCL-B18 VACUUM PAD
SMC ZP3E-T100UMNJB30 VACUUM PAD
FESTO 191011 SUCTION CUP WITHOUT CONNECTOR ESV-150-SN
SMC ZPT40FF-B5-A14 BALL JOINT VACUUM PAD WITH BUF
PIAB FC50P.4C.05UB CUP 0103289
SMC ZP3P-T40JT5SF-A20-B02 5.5 STAGE BELLOWS GUIDE ATTACHMENT
SMC ZPT50BN-B01 VACUUM PAD