References
SMC:ZPR16FNK10-06-A10
Rubix:2610906

Documents
Product details : SMC ZPR16FNK10-06-A10 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet with Ball Joint
Pad Diameter: Ø16
Pad Material: N (NBR)
Buffer: K (Non-Rotating)
Buffer Stroke: 10mm
Vacuum Entry: 06 (Ø6 Tube)
Mounting Thread: A10 (M10X1)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet with Ball Joint
Pad Diameter: Ø16
Pad Material: N (NBR)
Buffer: K (Non-Rotating)
Buffer Stroke: 10mm
Vacuum Entry: 06 (Ø6 Tube)
Mounting Thread: A10 (M10X1)
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Material | nbr |
| Diameter | 16 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 61.33 excl. VAT
/ Each
£ 73.60 incl. VAT
- Delivery usually within ( 4 ) days