References
SMC:ZPT40BNK10-B01-A14
Rubix:2611104

Documents
Product details : SMC ZPT40BNK10-B01-A14 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 40
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Mounting Thread: A14 (M14X1)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 40
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Mounting Thread: A14 (M14X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x127x48 mm |
|---|---|
| Logistic Weight | 98 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 60.54 excl. VAT
/ Each
£ 72.65 incl. VAT
- Delivery usually within ( 4 ) days