References
SMC:ZPR20BN-06-B6
Rubix:2610908

Documents
Product details : SMC ZPR20BN-06-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 20
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 20
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x67x37 mm |
|---|---|
| Logistic Weight | 50 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
- Delivery usually within ( 19 ) days