SMC ZPX100HBNJ75-B01-A22 VACUUM PAD


Heavy-duty with Buffer - ZPXHBJ

References
smc:ZPX100HBNJ75-B01-A22
rubix:394A2509
manufacturer :ZPX100HBNJ75-B01-A22
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter100 mm
ShapeBellow
See all Specifications

Product details : SMC ZPX100HBNJ75-B01-A22 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
MaterialNBR
Diameter100 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter103 mm
Show UNSPSC/ECL@SS
£ 62.10 excl. VAT
/ Each
£ 74.52 incl. VAT
  • Usually arrives within 14 working days