References
SMC:ZPR40BN-08-B8
Rubix:394A2529

Documents
Product details : SMC ZPR40BN-08-B8 VACUUM PAD BELLOW NBR
For the adsorption of general workpieces
ZPR (B), Vacuum Pad, Lateral Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x76x50 mm |
|---|---|
| Logistic Weight | 60 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 30.21 excl. VAT
/ Each
£ 36.25 incl. VAT
- Usually arrives within 14 working days