PIAB 0101670 SUCTION CUP


Suction Cup

References
piab:0101670
rubix:121A2553
brand logo
brand logo
Technical specifications
Materialnitrile-pvc
Diameter52.5 mm
Shaperound
See all Specifications

Product details : PIAB 0101670 SUCTION CUP


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement
With mesh filter

Applications

Logistics;Packaging

Technical specifications


Attributes
Materialnitrile-pvc
Diameter52.5 mm
Shaperound
Typesuction cup
Metrical Diameter52.5 mm
Show UNSPSC/ECL@SS
£ 31.49 excl. VAT
/ Each
£ 37.79 incl. VAT
  • Usually arrives within 14 working days