Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT02US-A5 VACUUM PAD
SMC ZPT02US-A5 VACUUM PAD
Vacuum Pad
References
smc:
ZPT02US-A5
rubix:
2610934
Technical specifications
Material
silicone rubber
Diameter
2
mm
Shape
round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT02US-A5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø2
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Vacuum Entry: A5 (Male Thread M5X0.8)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
19
x
8
mm
Logistic Weight
9
g
Material
silicone rubber
Diameter
2
mm
Shape
round
Type
flat pad
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.49
excl. VAT
/
Each
£
7.79
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
PIAB F40-2.30.04AB CUP 0101567
SMC ZP50HBS VACUUM PAD SILICON
SMC ZP3-Y10UMHSJ3-B5 VACUUM PAD
SMC ZPT25FF-B5-A10 SWINGING PAD
AVENTICS 1820455063
SMC ZP2-B25JN VACUUM PAD
AVENTICS 1820455057
SMC ZP3E-TF50BMN-AL6 VACUUM PAD
FESTO 526002 SUCTION CUP WITHOUT CONNECTOR ESV-50-GT
SMC ZPT06BNK10-B5-A8 VACUUM PAD
PIAB 3150239
SMC ZPT16BNK30-06-A10 VACUUM PAD
SMC ZPT13UNJ40-04-A10 VACUUM PAD
SMC ZP3C-T40CFS-MF-BG02 VACUUM PAD
SMC ZPT2004UNJ15-04-A8 VACUUM PAD