PIAB 0106293 SUCTION CUP BX75P.4K.07UF PU6/30 GREEN/YELLOW


Suction Cup

References
piab:0106293
rubix:212A1462
brand logo
brand logo
Technical specifications
Materialpolyurethane
Diameter77.5 mm
Shaperound
See all Specifications

Product details : PIAB 0106293 SUCTION CUP BX75P.4K.07UF PU6/30 GREEN/YELLOW


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material DURAFLEX® is mark free

Applications

Automotive;Packaging;Plastic Part Removal

Technical specifications


Attributes
Materialpolyurethane
Diameter77.5 mm
Shaperound
Typesuction cup
Metrical Diameter77.5 mm
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ Each
£ 84.90 incl. VAT
  • Usually arrives within 14 working days