References
SMC:ZPT40US-B01
Rubix:394A2020
EAN:3618036447729

Documents
Product details : SMC ZPT40US-B01 VACUUM PAD
For the adsorption of general workpieces
ZPT (U,C), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x43x32 mm |
|---|---|
| Logistic Weight | 23 g |
| Material | silicone rubber |
| Diameter | 40 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
- Usually arrives within 14 working days