Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP3-T06BN-B5 VACUUM PAD
SMC ZP3-T06BN-B5 VACUUM PAD
With Adapter - ZP3-T*B
References
smc:
ZP3-T06BN-B5
rubix:
394A0913
manufacturer :
ZP3-T06BN-B5
Technical specifications
Material
NBR
Diameter
6
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP3-T06BN-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 4 to Ø 16 mm Shapes: Bellows Type Materials:NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber Options: Female Thread, One-touch and Barb Fitting Vertical Vacuum Inlet.
Technical specifications
Attributes
Material
NBR
Diameter
6
mm
Shape
Bellow
Type
Vacuum Inlet
Metrical Diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.97
excl. VAT
/
Each
£
10.76
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SMC ZPR32CS-06-B5 VACUUM PAD
SMC ZP3-Y10UMHSJ3-B5 VACUUM PAD
SMC ZPT10UN-A5 VACUUM PAD
SMC ZP3-02UN VACUUM PAD
SMC ZP2-R6020WNK10-04 VACUUM PAD
SMC ZP50HBN
SMC ZP3C-40CFS VACUUM PAD
SMC ZQ1-ZSEB-0-A COMPACT VACUUM EJECTOR + SWITCH
SMC ZPT04US-B5 VACUUM PAD
SMC ZP2-06UTN VACUUM PAD
SMC ZPT16CN-B01 VACUUM PAD
AVENTICS 1820415080
SMC ZPT40BNJ20-06-A14 40MM BELLOWS NITRILE V/PAD
SMC ZP2-TB30ZJS-AL14-06 VACUUM PAD
AVENTICS 1820415141