SMC ZP2-32HBN VACUUM PAD


Vacuum Pad

References
smc:ZP2-32HBN
rubix:2610741
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter32 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-32HBN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Shapes: bellows
•Pad Sizes: Ø 32, Ø 150
•Materials: NBR, silicone rubber, FKM, CR
•Special pads also available for very specific applications
•High Flexibility.

Pad Diameter: 32mm
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight11 g
MaterialNBR
Diameter32 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter35 mm
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
  • Delivery usually within ( 4 ) days