SMC ZPT10CNK10-B5-A10 VACUUM PAD


Vacuum Pad

References
smc:ZPT10CNK10-B5-A10
rubix:2610972
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter10 mm
ShapeRound
See all Specifications

Product details : SMC ZPT10CNK10-B5-A10 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x69x16 mm
Logistic Weight29 g
MaterialNBR
Diameter10 mm
ShapeRound
TypeFlat Pad with Rib
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 43.54 excl. VAT
/ Each
£ 52.25 incl. VAT
  • Delivery usually within ( 4 ) days