References
SMC:ZPT125HN-A16
Rubix:80114169
EAN:3618036452235

Documents
Product details : SMC ZPT125HN-A16 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø125
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø125
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)
Strengths
Vertical vacuum entry
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x128x64 mm |
|---|---|
| Logistic Weight | 487 g |
| Material | nbr |
| Diameter | 125 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 37.46 excl. VAT
/ Each
£ 44.95 incl. VAT
- Delivery usually within ( 4 ) days